Beli movie apps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Custom Thermocapture HRDeskripsi:In the thermal image displayed by the thermography, it is possible to instantly judge the temperature and the range by expressing the difference in surface temperature of all objects on the screen with color gradation. Compared to the conventional product (THG-01, manufacturer's product), the infrared sensor has a higher resolution and a higher frame rate. Since it is a touch panel operation, you can intuitively select the place you want to check the temperature. Smartphones and PCs are compatible with apps! Remote control functions from a distance and screen sharing via a PC are available. *Tripod not included.Building inspection, facility maintenance, water leakage diagnosis, electrical equipment inspectionatribut:
- Body Dimensions (Width W X Height H X Depth D) (Mm): Approximately 129 x 87 x 22
- Continuous Use Time: About 4 hours (on a full charge/Battery usage time will be shorter depending on usage frequency and usage conditions)
- Display: 3.5-inch color LCD, 640 x 480 capacitive touch panel
- Emissivity Correction: 0.00 to 1.00 (variable)
- Focal Length: (Minimum) 0.5m
- Frame Rate: 50Hz
- Included Accessories: Instruction manual (with warranty), carrying case, USB cable, strap, microSD card (32GB), SD card adapter, SD card case
- Mass (g): About 200
- Measurement Viewing Angle (°): 50x37
- Measurement Wavelength: 8~14μm
- Measuring Accuracy: ± 3% rdg or ± 3 °C, whichever is greater
- Measuring Range (°C): -20~+150,0~+550
- Memory: 3.4GB built-in storage/microSD card 32GB (included/MAX32GB)
- Operating Temperature/Humidity Range: -10 to 50°C/10 to 90% RH or less (no condensation)
- Power Supply: 3.7V lithium rechargeable battery (1500mAh)
- Protection Class: IP54/Drop resistance: 2m (factory default)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resolution: 0.1°C
- Screw Length (mm): Tripod screw: 4.5 (±0.2)
- Sensor Type: 120 x 90 pixels/infrared temperature sensor
- Type of Connection: USB connection (image transfer/battery charging)
- Sandisk microSDXC cardDeskripsi:Add memory to your system with the ultra-fast SanDisk® microSDXC(TM) card, certified as a Nintendo licensed product for the Nintendo Switch(TM) console. Play games faster with up to 100MB/s read speed and 90MB/s write speed.* This product is an overseas package product (parallel import product). Please note that SanDisk domestic distributors are not available for support.
- Sandisk Ultra USB Type-C Flash DriveDeskripsi:Simpan dan bagikan file dengan mudah menggunakan SanDisk Ultra USB Type-C flash drive. Drive USB 3.1 Gen 1 dapat disambungkan dengan mudah ke laptop, ponsel2, dan tablet USB Type-C2 tanpa perlu bingung mencari adaptor. Kapasitas besar dan kecepatan transfer yang tinggi berarti Anda tidak perlu lagi stress menunggu atau kehabisan ruang penyimpanan, meskipun Anda tidak memiliki akses internet’. Selain itu, aplikasi dan layanan yang disertakan memberikan lapisan perlindungan ekstra untuk memberikan ketenangan pikiran ekstra.7 Entah Anda mencadangkan karya terakhir atau proyek kuliah atau hanya bertukar file dengan teman, Anda memiliki banyak ruang penyimpanan akses instan untuk semua foto, video, musik, dan lainnya.atribut:
- Interface: USB 3.1 Gen 1
- Connector: USB-C
- ViewSonic Mini Projector With Harman Kardon® SpeakerDeskripsi:The ViewSonic M1+_G2 is an iF award-winning, ultra-portable LED projector that can deliver a convenient, enjoyable entertainment experience anywhere it goes. With a built-in battery, a LED light source with up to 30,000 hours of lifespan, all packaged into less than 1 kg, the M1+_G2 can deliver years of multimedia entertainment wherever it goes-from room to room, both inside and outdoors. Its smart stand enables simple 360-degree setup, while doubling as a lens cover. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. Stereo Harman Kardon speakers provide room-filling sound for an amplified experience, while more flexible audio needs can be realized via Bluetooth. Integrated Wi-Fi connectivity makes streaming easier than ever-both wireless casting from smart devices and built-in content streaming are possible.Smart Wi-Fi & Bluetooth connectivity360° Smart stand that allows for ceiling projectionIntegrated stereo Harman Kardon speakersCinema SuperColor+™ Technology with 125% Rec.709Advanced LED light source with a 30,000-hour lifespanUp to 6 hours of battery lifeatribut:
- Tech: DLP
- Contrass Ratio: 120000 : 1
- Operating Temperature (°C): 0 to 40
- Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
- Cable Length (m): 1
- Light Source: LED
- Epson Laser Projection TVDeskripsi:Go Epic!Enjoy an epic viewing experience virtually anywhere with the Epson EpiqVision Mini EF-11 Laser Projection TV. With a built-in high-quality speaker system, this all-in-one projector is the perfect way to watch all your favorite content. Simply connect your entertainment devices using the HDMI port and you’re ready to project your favorite content up to an epic 150" — no screen required.atribut:
- Lightsource Type: Laser Diode
Daftar Harga movie apps Terbaru February 2026
| Custom Thermocapture HR | Rp22.999.900 |
| Sandisk microSDXC card | Rp999.900 |
| Sandisk Ultra USB Type-C Flash Drive | Rp199.900 |
| ViewSonic Mini Projector With Harman Kardon® Speaker | Rp6.699.900 |
| Epson Laser Projection TV | Rp15.999.900 |
| SONY Speaker | Rp959.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)